Single-pole voltage tester

Single-pole voltage tester
TEST-VDE-1PIN-(150-250V AC)-0680-6

Art.-no. 071553 05

Prices for customers after login

Single-pole voltage tester

Art.-no. 071553 05

Prices for customers after login

Quantity

PU

x1 pcs

In : currently piece / pieces available

Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

With slotted screwdriver blade and clip
Proof of Performance

According to DIN 57680, Part 6 and VDE 0680/6

According to DIN 57680, Part 6 and VDE 0680/6

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3  |  4  |  5

Flip catalog

Datasheets(X)

Certificates/Documents(X)

Application area

For 150–250 V/AC

Min./max. voltage range AC

150-250 V/AC

Width of cutting edge

3 mm

Blade length

55 mm

Length

135 mm

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information