Single-pole voltage tester
Single-pole voltage tester
TEST-VDE-1PIN-(150-250VAC)-(162MM/68MM)
Art.-no. 5634002021
EAN 4065746663434
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- With permanently integrated glow lamp and flat-blade screwdriver blade
- Full safety insulation
- Attachment clip
- Made in Germany
According to DIN VDE 0680-6:1977-04
Datasheets(X)
Thickness of cutting edge x width of cutting edge | 0.5 x 3 mm |
Blade length | 68 mm |
Length | 162 mm |
Design | With holding clip |
Display | Glow lamp |
Min./max. voltage range AC | 150-250 V/AC |
Material of handle | Polycarbonate |
Material of screwdriver blade | Tool steel |
Surface of the screwdriver blade | Burnished |
Colour | Black, Red |