Single pipe hanger
Plastic clip single pipe
CLIP-SNGLPIPE-M8X1 1/2IN
Art.-no. 0868590110
EAN 4099618537752
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- No tools required for installation
- The hanger can be easily clipped onto the threaded rod
- The pre-insulated pipes can be easily secured thanks to the ratchet lock
Datasheets(X)
Material | Nylon (polyamide) |
Connection thread | M8 |
Diameter | 11/2 in |
Suitable for pipe diameter x insulation thickness | 22 x 9 mm, 7/8 inch x 9 mm, 12 x 12 mm, 16 x 12 mm, 1/2 inch x 12 mm, 5/8 inch x 12 mm |
Fixing distance | 1.2 m |
Max. temperature resistance | 70 °C |