Single-lever mixer tap Blancoantas
Tap, Blancoantas
TAP-KCH-BLANTAS-(CHROME)-ND
Art.-no. 0682601641
EAN 4052703157433
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: Brass
- Single-lever mixer tap
- Available in high pressure (HP), low pressure (LP)
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Brass |
Surface | Chrome plated |
Gloss level | Polished |
Pressure system | Low pressure |
With pull-out dish-rinsing spray | No |
Height | 185 mm |
Suitable for fittings hole | 50 mm |
