Single extended CLIP-O-FLEX® swivel arm
Swivel arm Extendet
WAPS-SCHWENKARM-SINGLE-EXTENDED
Art.-no. 1967702691
EAN 4068363732569
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Manufactured from the Würth WAPS® aluminium profile system
- Made from the high-quality Würth WAPS® aluminium profile system - robust, durable and versatile
- Length of COF hybrid front: 650 mm
- Version with additional articulation - for flexible adjustment and even more applications
- Suitable for mounting on aluminium profiles
- Includes fastening set with screws and slot nuts - for safe and easy installation
Product information
Datasheets(X)
Length | 660 mm |
Width | 460 mm |
Height | 120 mm |
Material | Aluminium / aluminium |
Surface | Anodised |