Single drawer for workshop trolleys
Drawer for workshop trolley
DRWR-(F.WRKSHPTRLY-ULTIM-8.8)-BLCK-70MM
Art.-no. 5584219021
EAN 4099618895074
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Colour | Jet black RAL 9005, structured, Black |
Drawer design | 1 drawer W 673,5 x D 463 x H 68 mm |
Surface | Powder-coated |
Material | Sheet steel |
Load capacity of drawer | 45 kg |
Suitable for workshop trolley | Ultimate 8.8 |