Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS
Screw tap, HSS, shape D
TAP-HELCINRT-GRND/THRGHO-HSSG-M5X0,8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Single-cut tap for creating receiving threads for W.Tec® Insert Coil helical inserts.
Datasheets(X)
- Suitable for blind holes and through holes
- For machine processing and manual processing
Material | HSS-G |
Form | D |
Tolerance class | 6H modified |
Suitable for thread insert | M5 |
Thread diameter | 6.04 mm |
Thread length | 25 mm |
Core hole diameter | 5.3 mm |
Lead angle length | 2.4 mm |
Length | 68 mm |
Adapter type | Square-cut |
Square width | 5 mm |
Shank diameter | 6.45 mm |