Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Single car bulb spare box H7 14 pieces

Single spare car bulb box H7
BULB-KIT-H7-EMERGENCYBOX-12V-14PCS

Art.-no. 07209617

EAN 4048539531196

-,--
price per selected packing unit
| Individual prices for customers after login
Single car bulb spare box H7 14 pieces

Art.-no. 07209617

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For cars, motorcycles and vans

Ideal for all safety-conscious car drivers.


In many European countries, carrying spare bulbs in the vehicle is recommended or legally required. Thanks to the compact spare bulb boxes, direct on-site replacement is no longer a problem. Safety on the road remains assured. To make bulb replacement as easy as possible, a how-to guide with application diagrams is provided on the base of the box (each lighting point is assigned a suitable bulb). For improved presentation at point of sale too, the top of each spare bulb box features a hanging tab with a European hole.



  • Scratch and vibration-proof "emergency boxes"

  • Selected range, including the most common flat blade fuses

  • Can be replaced directly on site by driver/operator

  • Version with mounting tab and Euro hole pattern
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

12 V/DC

Type description

Spare bulb box H7

Number of pieces in assortment/set

14 PCS

Single car bulb spare box H7 14 pieces including:
1 x
Halogen bulb

BULB-H7-PX26D-12V-55W

Description:
H7; 55 W; 12 V/DC
Trusted OEM quality for standard applications
Quantity: 1 x
1 x
Turn signal and brake light bulb

BULB-INDCTR/BRK-P21W-BA15S-12V-21W

Description:
21 W; 12 V/DC; P21W
Economical veh. bulb 12 volt
Quantity: 1 x
1 x
Turn signal and brake light bulb

BULB-INDCTR/BRK-P21/5W-BAY15D-12V-21/5W

Description:
21 W; 12 V/DC; P21/5W
Economical veh. bulb 12 volt
Quantity: 1 x
Turn signal and brake light bulb
1 x
Turn signal and brake light bulb

BULB-INDCTR/BRK-BICOLOR-BAU15S-12V-21W

Description:
21 W; 12 V/DC; PY21W
Economical veh. bulb 12 volt
Quantity: 1 x
1 x
Metal socket bulb

BULB-R5W-BA15S-12V-5W

Description:
12 V/DC; R5W; 5 W
Trusted OEM quality for standard applications
Quantity: 1 x
1 x
Parking light bulb

BULB-T8/4-BA9S-12V-4W

Description:
T4W; 12 V/DC
Trusted OEM quality for standard applications
Quantity: 1 x
1 x
Glass socket bulb

BULB-W5W-W2,1X9,5D-12V-5W

Description:
W5W; W2,1x9,5d; 5 W; 12 V/DC
Trusted OEM quality for standard applications
Quantity: 1 x
1 x
Festoon bulb

BULB-C5W-(SV8,5-8)-12V-5W-L35MM

Description:
C5W; 5 W
Trusted OEM quality for standard applications
Quantity: 1 x
1 x
Flat blade fuse ATO ISO 8820-3

FLBLDEFSE-ATO-RED-10A

Description:
10 A
Quantity: 1 x
1 x
Flat blade fuse ATO ISO 8820-3

FLBLDEFSE-ATO-TURQUOISE-15A

Description:
15 A
Quantity: 1 x
1 x
Flat blade fuse ATO ISO 8820-3

FLBLDEFSE-ATO-YELLOW-20A

Description:
20 A
Quantity: 1 x
1 x
Flat blade fuse MINI Silver

FLBLDEFSE-MINI-SILVER-RED-10A

Description:
10 A
Silver-coated version for better heat reflection
Quantity: 1 x
1 x
Flat blade fuse MINI Silver

FLBLDEFSE-MINI-SILVER-TURQUOISE-15A

Description:
15 A
Silver-coated version for better heat reflection
Quantity: 1 x
1 x
Flat blade fuse MINI Silver

FLBLDEFSE-MINI-SILVER-YELLOW-20A

Description:
20 A
Silver-coated version for better heat reflection
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information