Single anchor point load concrete
Single anchor point load concrete
ANCPT-LOAD-CONC-CORNER-POINT-S490
Art.-no. 0838906490
EAN 4065746603195
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Penetration-free anchor point in accordance with DIN EN 795 type E or for use as a single anchor point or in a rope system
- Load due to 16 concrete ballast weights
- Support heights 300-800 mm
- In a rope system for securing a maximum of 2 persons
- As a single anchor point for securing a maximum of 1 person
- Spacing in rope system up to max. 12 m
Intended for temporary use. Additional freight costs are incurred for shipping due to bulk goods.
Concrete weights are included in the scope of delivery.
DIN EN 795, type E
Datasheets(X)
Single anchor point and start, end or corner support for load-bearing temporary rope system
EN standard | 795 |
Material | Stainless steel A4 / plastic |
Width | 2095 mm |
Height | 500 mm |
Length | 1655 mm |