Single anchor point for use on wooden rafters
Single anchor point Wire wood ETA
ANCPT-S-(WO WIRE)
Art.-no. 0838906404
EAN 4099618964992
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Multi-functional, reusable roof protection to prevent falling
- Quick and easy to install on wood
- Permitted as an anchor point for one person
- Attachment with two stainless steel screws
- ETA approval
- Usage instructions in accordance with abG general type approval
- Also tested in accordance with DIN EN 795:2012 Type B for temporary use
Observe the installation instructions for requirements in accordance with ETA and DIN EN 795:20012 Type B.
abG general type approval Z-14.9-956
Datasheets(X)
For securing one person on a pitched roof and flat roof.
Attachment of the fastening material on the wooden rafter.
Material | Stainless steel |
Height | 500 mm |
Type of assembly | To screw |
Surface | Stainless steel FINISH |