Simplex soft face hammer With aluminium housing
Simplex soft face hammer
SFTFCEHAM-SOFTHAM-SIMPLEX-D50MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- The light aluminium housing means the hammer is only slightly top-heavy, allowing a targeted striking action
- Major weight advantage over conventional soft face hammers
- The large diameter of the inserts compared to the housing prevents off-target impacts from damaging the workpiece
- Impact inserts do not stain
- 2 hammers in 1 with 2 different impact inserts
Datasheets(X)
- The blue impact insert is ideal for fitting veneered components
- The white impact insert is ideal for driving in metal fittings
Material of long handle | Wood |
Length of handle | 278 mm |
Length | 325 mm |
Hammer head insert diameter (Ø) | 50 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!