Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

SIMPLEX soft-face hammer with rubber-cellulose acetate insert combination

SFTFCEHAM-SIMPLEX-RUBBER/CA-D40MM

Art.-no. 071572 10

EAN 4066443111266

-,--
price per selected packing unit
| Individual prices for customers after login
SIMPLEX soft-face hammer with rubber-cellulose acetate insert combination

Art.-no. 071572 10

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Mallet with ergonomic wooden handle, malleable cast iron housing and interchangeable hammer heads

High degree of flexibility


  • Versatile due to the two different striking surfaces

  • Customised equipping is possible due to a wide range of interchangeable hammer heads

  • Ready for immediate use due to a pre-fitted hammer head combination of hard, oil- and grease-resistant cellulose (red) and soft, low-wear rubber (black)


Highest quality from Germany


  • Robust and durable due to the malleable cast iron housing with integrated handle protection sleeve to increase breaking resistance

  • Optimal handling due to the high-quality, vibration-dampened, ergonomically shaped wooden handle with double-layered varnish in the grip area

  • Long-term use is possible as the handle and all hammer heads are available as replacement parts and can be easily interchanged
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The variety of available hammer heads makes this product suitable for a wide range of maintenance, assembly and repair work. The combination of hammer heads is particularly useful for dent repair in the automotive and commercial vehicle sector, in scaffolding and tent construction, as well as in carpentry and prefabricated house construction.

Hammer head insert diameter (Ø)

40 mm

Material of long handle

Wood

Material of housing

Steel

Material of hammer head insert

Rubber, Cellulose acetate

Length of handle

275 mm

Length

325 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Impact insert for SIMPLEX soft-face hammers

HDINRT-SIMPLEX-NYLON-WHITE-D40MM

Impact insert for SIMPLEX soft-face hammers

HDINRT-SIMPLEX-SOFTMET-SILVER-D40MM

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Long hammer handle for SIMPLEX soft-face hammers

HAMSHFT-SIMPLEX-D40MM

Impact insert for SIMPLEX soft-face hammers

HDINRT-PLA-RED-D40MM

Impact insert for SIMPLEX soft-face hammers

HDINRT-SIMPLEX-RUBBER-BLCK-D40MM

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information