Silicone spray grease
Silicone spray grease
SILSPRGRSE-500ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Good moisture and corrosion protection due to extremely good water-displacing effect
- Excellent sliding and lubricating properties on almost all base materials
- Very high level of electrical resistance
- Excellent insulating effect
- Free from acids and resin
- Colour: Transparent when sprayed on; a cloudy glass-like film remains once it has flashed off
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Suitable for lubricating door pins, slide rails, door and furniture hinges, drawers, and plastic, sliding roof and seat guides etc. Also suitable for lubricating switches, electrical wiring and sensitive components to protect them against moisture and corrosion.
Shake the product before use. Spray a thin coat onto the surface to be treated and allow the solvent to flash off.
Chemical basis | Polydimethylsiloxane |
Colour | Transparent, translucent, opaque |
Contents | 500 ml |
Acid-free | Yes |
Resin-free | Yes |
Density | 0.895 g/cm³ |
Density/conditions | 0.895 g/cm³ / at 20°C |
Shelf life from production | 36 Month |
Weight of content | 324.4 g |
Max. temperature resistance | 300 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!