Silicone primer
Silicone primer
PRIM-SILSEAL-250ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For improving adhesion of following silicone sealants:
Neutral silicone perfect, neutral silicone special, neutral silicone, acetoxy silicone (bathroom unit), acetoxy silicone (food grade), acetoxy silicone, high-temperature silicone, elastic fire protection seal, repair layer.
- Apply a thin coat of the silicone primer and allow it to flash off for 30–45 minutes.
- With absorbent surfaces, the surface should be pre-primed in an additional 1 or 2 steps.
- Not suitable for underwater use.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!
Datasheets(X)
Use on a wide variety of absorbent surfaces (e.g. plaster, concrete, gypsum) and non-absorbent surfaces.
Apply a thin coat of the silicone primer and allow it to flash off for approx. 30-45 minutes. With absorbent base materials, the surface should be pre-primed in an additional 1 or 2 steps. Not suitable for underwater use. For more information, please refer to the technical data sheet.
Chemical basis | 2-propanol |
Density | 0.81 g/cm³ |
Colour | Colourless |
Smell/fragrance | Alcohol |
Container | Can |
Contents | 250 ml |
Viscosity/consistency | Liquid |
VOC concentration (CH) | 98 % |
Min. flash-off time | 30 min |
Ignition temperature | 425 °C |
Shelf life from production | 12 Month |
CONSTRUCTION JOINT QUARTET SET
Packaging unit
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
Structure of our article number
The article number is made up of the following: VVVVAAABBBVVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Information on price display
Price per packaging unit (PU):The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Quantity
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!