Silicone acetate bathroom unit
Silicone acetate bathroom unit
SILSEAL-ACE-WETROOM-ANTHRACITE-310ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Excellent adhesion on tiles for ensuring secure sealing of tile joints
- High degree of resistance to chemicals1)
- Good smoothing properties
- Permanently elastic
- Building material class B2 according to DIN 4102
- Fungicidal. Sealant protects itself against mould and algae
Not suitable for use in building construction joints in accordance with DIN 18540. Due to the wide variety of paint and lacquer formulas available, we recommend that you always carry out preliminary testing in order to rule out any interactions. Caution: Sealant joints that have been fully painted over tend to crack when movement occurs in the joint, as the applied paint is generally less elastic than the sealant. The setting speed is dependent on the application temperature, the weather and the surface moisture. The speed is greatly delayed in cold, damp weather. Discolouration may occur in wood containing tannic acid. For vertical joints, please observe the run-off behaviour of the sealant. May cause corrosion on metals such as steel, copper and zinc-plated surfaces.
Do not use in applications involving contact with pre-compressed sealing tapes.
Acetoxy silicone for wet rooms is not suitable for adhesive bonding or filling cavities. Due to the large number of varnish and glazing formulations available, especially on alkyd resin paints and powder-coated aluminium, always carry out your own tests on the area first.
Tested in accordance with EN 15651 Parts 1, 2, 3
- Fire behaviour: Class E
- Stability under load: < 2 mm
- Resetting properties: > 70 %
- Volume loss: < 10 %, for art. no. 0892 215: < 20 %
- Adhesion/expansion on exposure to heat, water and artificial light: Passed
- Durability: Passed
- Tensile properties at -30 °C: : < 0.9 MPa
- Tensile behaviour under pre-stress at -30 °C: Passed
EMICODE EC1plus: Very low emissions - the EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
For connection and expansion joints in bathroom, kitchen and toilet areas indoors and outdoors.
The substrate must be intact, clean, dry and free from grease, rust and water. Do not use in heavy rain. Observe the joint dimensioning. Prime the joints with PE back-fill material, art. 0875... On absorbent and porous substrates (e.g. concrete), priming (silicone primer 0892170) improves adhesion. When using smoothing agents, it must only be used before the skin formation time and must be completely removed after use with a smoothing tool. Excess quantities next to the joint must also be removed immediately. Otherwise staining may occur. Please observe the "General Notes on Application for Sealants" overview sheet. For more information, please refer to the technical data sheet.
Container | Cartridge |
Contents | 310 ml |
Chemical basis | Sauer silicones (acetate systems) |
Colour | Anthracite |
Continuous motion absorption | 25 % |
Shore A hardness | 18 |
Min./max. processing temperature | 5 to 40 °C |
Min./max. temperature resistance | -40 to 100 °C |
Min./max. full curing speed /conditions | 3-3 mm/d / 23°C and 50% relative humidity |
Min. skin-formation time | 20 min |
Conditions for skin-formation time | at 23°C and 50% relative humidity |
Full curing speed/conditions | 3 mm/d / 23°C and 50% relative humidity |
Min. breaking elongation | 250 % |
Fungicidal properties | Yes |
Building material class | E - Normally inflammable |
Shelf life from production | 24 Month |
Density/conditions | 1 g/cm³ / at 20°C |
Density | 1 g/cm³ |
Sustainability | Low-emission/low-pollution |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!