Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Silicon lead SIFF

Silicone cable SIFF single wire
SILCBL-SIFF-YELLOW-0,75SMM

Art.-no. 0770262075
EAN 4058794994926
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
Highly flexible, superfine single wire

Conductor: Tin-plated CU strand (CuSn)


Better corrosion protection



Insulation: Silicon E12 in accordance with VDE 0282 Part 1


For excellent bending behaviour, durable



Increased heat resistance


For a broad range of applications



Halogen-free



Does not help fire spread



Resistant to a wide range of oils, alcohols and other chemical media

According to EN 60228 / VDE 0295 cl. 6

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Repairs defective cables in doors, tailgates and luggage compartment lids


For applications with high temperature and bending capacity requirements

Wire cross section

0.75 mm²

Colour

Yellow

Number of cords x diameter of cord

384 x 0.05 mm

Outer diameter

2.1 mm

Length

10 m

Min./max. temperature conditions

-35 to 180 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Automatic self-adjusting wire stripping pliers

WRESTRPLRS-AUTM-SLFADJ-(0,03-10,0SMM)

Automatic scanning system, no adjustment to cable cross-section is necessary