Silicon lead SIFF
Silicone cable SIFF single wire
SILCBL-SIFF-RED-0,5SMM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Conductor: Tin-plated CU strand (CuSn)
Better corrosion protection
Insulation: Silicon E12 in accordance with VDE 0282 Part 1
For excellent bending behaviour, durable
Increased heat resistance
For a broad range of applications
Halogen-free
Does not help fire spread
Resistant to a wide range of oils, alcohols and other chemical media
According to EN 60228 / VDE 0295 cl. 6
Repairs defective cables in doors, tailgates and luggage compartment lids
For applications with high temperature and bending capacity requirements
Wire cross section | 0.5 mm² |
Colour | Red |
Number of cords x diameter of cord | 256 x 0.05 mm |
Outer diameter | 1.7 mm |
Length | 10 m |
Min./max. temperature conditions | -35 to 180 °C |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt