Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Silicon carbide abrasive mesh For manual and machine processing

Abrasive mesh
MSHABRCLTH-SHT-SI-P180-115X280

Art.-no. 0585600180
EAN 4011231490535
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
  • No clogging thanks to large chip spaces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Filling on plasterboard and fibreboard (recommended grain: P 80–P 180)

  • Sanding stone, granite, marble and concrete (recommended grain: P 60–P 120)

  • Grinding off old lacquer/paint (recommended grain: P 60–P 120)

  • Sanding wood (recommended grain: P 60–P 120)

  • Intermediate-layer paint sanding (recommended grain: P 60–P 120)

  • Finishing of primers and fillers (recommended grain: P 120–P 180)

  • Removal of rust from metal (recommended grain: P 60–P 120)

Width x length

115 mm x 280 mm

Adhesive system

Without

Grid size

180

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information