Silent-running bearing universal set 36 pieces
Silent-running bearing universal set, 36 pcs
SLNBEAR-UNI-SET-D34-72MM-36PCS
Art.-no. 1952001286
EAN 4250158151192
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Easy adjustment of the different diameters
Various pressure sleeve diameters and stepped washers
Individual sleeves can be reworked if necessary
The set can be operated mechanically via spindles.
Scope of delivery:
- 1x each of pressure sleeve internal/external 34/44, 36/46, 38/48, 40 mm/50 mm
- 1x each of pressure sleeve internal/external 42/52, 44/54, 46/56, 48 mm/58 mm
- 1x each of pressure sleeve internal/external 50/60, 52/62, 54/64, 56/66, 58 mm/68 mm
- 1x each of pressure sleeve internal/external 60/70, 62/72, 64/74, 66/76, 68/78, 70/80, 72 mm/82 mm
- 2x each of pressure nut with bearing M10, M12, M14, M16
- 1x each of spindle M10, M12, M14, M16
- 1x each of step tread size 1 for 34, 42, 50, 58, 66 mm; size 2 for 36, 44, 52, 60, 68 mm; size 3 for 38, 46, 54, 62, 70 mm; size 4 for 40, 48, 56, 64, 76 mm
Datasheets(X)
Cars, trucks, buses, agricultural and construction machinery, also suitable for SUV/offroad vehicles, e. g. BMW X3, X5, X6, MB M-Class, the Porsche Cayenne, VW Touareg
Min. diameter | 34 mm |
Max. diameter | 72 mm |
Min./max. diameter | 34-72 mm |
Max. loading weight | 20 t |
Number of pieces | 36 PCS |
Product weight (per item) | 18000.000 g |