Silent bearing tool kit 13 pieces
Silent-running bearing tool set, 13 pcs.
SLNBEARTL-SET-RENAULT-13PCS
Art.-no.
1952006890
EAN 4062856219551
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For removing and installing the two silent bearings on the front axle subframe
- High time and cost savings as the axle subframe does not have to be removed
- No replacement of the complete, expensive axle subframe required
Scope of delivery:
- 3 sleeve mounting plates, size 2/4/6
- 4 sleeves, 46/36 - 52/42 - 58/48 - 64/54
- 1 sleeve dia. 40 mm x length 100 mm
- 1 spindle M16x2.0, length 450 mm
- 2 nuts M16/AF30 mm
- 2 thrust bearings
Product information
Datasheets(X)
Application area
- Silent block on front axle subframe
- Renault Clio III + Grandtour, Megane II, Modus/Grand Modus, Scenic II, Grand Scenic II, OE-8200275524/OE-8200500491/OE-82 00 742 906
- Nissan Cube, Micra III C+C and Hatchback, Note 1, NV200 + Evalia Bus, Tiida, OE-54400-EW00B