Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Silent bearing tool kit 13 pieces

Silent-running bearing tool set, 13 pcs.
SLNBEARTL-SET-RENAULT-13PCS

Art.-no. 1952006890

EAN 4062856219551

-,--
price per selected packing unit
| Individual prices for customers after login
Silent bearing tool kit 13 pieces

Art.-no. 1952006890

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For removing and installing the two silent bearings on the front axle subframe
  • High time and cost savings as the axle subframe does not have to be removed

  • No replacement of the complete, expensive axle subframe required


Scope of delivery:


  • 3 sleeve mounting plates, size 2/4/6

  • 4 sleeves, 46/36 - 52/42 - 58/48 - 64/54

  • 1 sleeve dia. 40 mm x length 100 mm

  • 1 spindle M16x2.0, length 450 mm

  • 2 nuts M16/AF30 mm

  • 2 thrust bearings
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Silent block on front axle subframe

  • Renault Clio III + Grandtour, Megane II, Modus/Grand Modus, Scenic II, Grand Scenic II, OE-8200275524/OE-8200500491/OE-82 00 742 906

  • Nissan Cube, Micra III C+C and Hatchback, Note 1, NV200 + Evalia Bus, Tiida, OE-54400-EW00B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information