Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sign shelf with compartment divider rods

Sign rack
SIGNSHLF-PLUGABLE-ADDL-2000X1005X600MM

Art.-no. 0957584681

EAN 4056807755816

-,--
price per selected packing unit
| Individual prices for customers after login
Sign shelf with compartment divider rods

Art.-no. 0957584681

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust three-level rack for professional storage of signs
  • Robust rack frame made from sheet steel with depth bars for stability

  • With highly durable shelf panels formed from support bars with 16 mm-thick chipboard shelves

  • Use two compartment divider rods per level for efficient, systematic storage

  • A perforated grid allows shelf heights to be adjusted individually for storing different sizes and shapes of signs close together

  • Custom expansion using add-on racks
Notice
  • All indicated bay widths are axial dimensions

  • If the rack height is more than four times the rack depth, the rack must be secured against tipping

  • External dimensions: Width of basic rack + 56 mm, width of add-on rack + 0 mm, rack depth = base depth + 26 mm
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Clear storage of traffic and information signs in road maintenance depots, building yards and construction site safety barrier facilities.

Instructions

The rack panels and compartment divider rods are inserted into the rack frames without any tools.

Width

1005 mm

Depth

600 mm

Height

2000 mm

Material

Sheet steel

Shelf load

250 kg

Type description

Add-on shelf

Number of levels

3 PCS

Height grid of the shelf level

25 mm

Bay load

2000 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Compartment divider rod for sign shelf

CPRTDIVIDRROD-F.SIGNSHLF-1005MM

For creating an additional partition in the shelving level of the sign shelf.
x 1 pcs
Shelving level for sign shelves

SHLFLEVL-F.SIGNSHLF

For extending the sign shelf and increasing storage space.
x 1 pcs
Roll-out safety device for sign shelf

ROLLOFFSAFE-F.SIGNSHLF

Acts as a stop bar on the front end of the shelf to prevent round signs from falling out accidentally.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information