Sign holder, depressed centre
Sign holder, depressed centre
SIGNHOLD-CRANKED-A2-W.1XSCR-DIN933-M8
Art.-no. 05293 01
EAN 4024835777728
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
For installing signs, boards, switchboxes etc. (in conjunction with endless clamping strap and closing loops)
Material | Stainless steel A2, 1.4301 |
Material thickness | 2.0 mm |
Design | Cranked |
Included in delivery | 1 screw M8x16 with U-washer |
Max. tape width | 19 mm |