Sidewall lining
Sidewall lining plastic
SDWLLING-NIS-INTERSTAR-FRONT-PP-4332L
Art.-no. 0963240173
EAN 4099618046797
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Profiled exactly to vehicle specifications
- Lightweight plastic side panel made from 4.8 mm thick polypropylene
- Resistant to almost all organic solvents and greases and most acids and alkalis
- Environmentally friendly (100 % recyclable)
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Datasheets(X)
Suitable for vehicle manufacturer | Nissan |
Suitable for vehicle type | Interstar L4H2 rear, Interstar L4H3 rear ZW |
Year of construction | From 2022 |
Wheelbase | 4332 mm |
Product weight (per item) | 27.000 kg |