Sidewall lining
Sidewall lining plastic
SDWLLING-NIS-INTERSTAR-FRONT-PP-3182
Art.-no. 0963240170
EAN 4099618046780
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Profiled exactly to vehicle specifications
- Lightweight plastic side panel made from 4.8 mm thick polypropylene
- Resistant to almost all organic solvents and greases and most acids and alkalis
- Environmentally friendly (100 % recyclable)
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Datasheets(X)
Suitable for vehicle manufacturer | Nissan |
Suitable for vehicle type | Interstar L1H1 front |
Year of construction | From 2022 |
Wheelbase | 3182 mm |
Product weight (per item) | 21.000 kg |