Sidewall lining
Sidewall lining plastic honeycomb panel
SDWLLING-FORD-CUSTOM-GATE-L2H1-3500-SD2
Art.-no. 0963272232
EAN 4068362370960
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Lightweight plastic sidewall made from 4 mm thick polypropylene
- Profiled exactly to vehicle specifications
- Resistant to almost all organic solvents and greases as well as most acids and alkalis
- 100 % recyclable
- Odourless and physiologically harmless, therefore suitable for applications in the food and pharmaceutical industries
- Resistant to corrosion and rotting
- Thermally and acoustically insulating
- Impact-resistant
- Includes fastening material
Datasheets(X)
Suitable for vehicle manufacturer | Ford |
Suitable for vehicle type | Custom L2/H1 (from 2023) flap SD2 |
Year of construction | From 2023 |
Wheelbase | 3500 mm |
Product weight (per item) | 11.500 kg |