Side basket For SUB Flex floor unit extension
Side basket for floor unit extension, SUB Flex
AY-SDBSKT-WLCPBRD-FX-USSA-(CR)-600-262
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Steel wire ∅ 7 mm, high-gloss chrome-plated
Delivery time: approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
Cage version | Saphir |
Material | Steel |
Surface | Chrome plated |
Gloss level | Polished |
Suitable for cabinet width | 600 mm |
Min. clear installation depth | 485 mm |
Number of baskets | 1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!