Shutter hinge
Shutter hinge mandrel
SHTRHNGE-ST-(ZN)-BLUE-D16MM-600X45MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The shutter hinges should be at least 2/3 as long as the width of the gate or door. Hinge pins are not included in the scope of delivery.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
The hinges can be used in gates, doors and fences.
Material | Steel |
Surface | Zinc plated |
Mandrel diameter | 16 mm |
Length (A) | 600 mm |
Width (B) | 45 mm |
Roll diameter | 28.5 mm |
Material thickness (t) | 6 mm |
Hole distance (A1) | 105 mm |
Hole distance 2 (a) | 152 mm |
Hole distance 3 (b) | 152 mm |
Hole distance 4 (c) | 152 mm |
Mounting bore diameter (g) | 9 mm |
Length of square fixing point (h) | 11 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!