Shut-off valve for pneumatic air multi-port distributor For installing a compressed air system
Pneumatic multi-port distributor, shut-off valve
SHTOFFVLVE-PN-STEEL-IT-G1/2IN
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Pneumatic connection | G 1/2 inch IT |
Connection thread | IT G 1/2 inch |
Max. pressure | 30 bar |
Product weight (per item) | 155.000 g |
Material | Brass |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt