Shunting aid for car tyres
Manoeuvring aid for car tyres
MANOEUVAID-TYRFITTROAD-CAR-PLA
Art.-no. 0715549900
EAN 4065233145993
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Easy and quick help when transporting tyres or complete wheels
- Suitable for eight tyres or four complete wheels
- Can be used up to a tyre size of 19 inches
- The shunting aid has two steering castors and two brake castors
Application area
Product information
Datasheets(X)
Material | Plastic |
Product weight (per item) | 4400.000 g |
Colour | Black |
Diameter | 655 mm |
Height | 170 mm |
Max. loading weight | 150 kg |