Shroud turnbuckles Closed with fork/terminal
Shroud turnbuckle sst A4 fork/wire cable terminal
TURNBCKL-FRK/TRML-CLOS-WELDED-A4-D4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Creates visually appealing connections by crimping the appropriate wire cables
- When crimping, ensure that the correct crimping jaws are selected
These products have not been designed and manufactured for lifting applications as part of lifting equipment or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Gloss level | Polished |
Thread type | Metric thread |
Suitable for rope diameter | 4 mm |
Nominal diameter (d1) | 8 mm |
Bolt diameter (d2) | 8 mm |
Min. length (l1) | 200 mm |
Max. length (l2) | 275 mm |
Fork width (inner) (l3) | 11 mm |
Fork height (h1) | 11 mm |
Product weight (per item) | 142 g |
Other standard | WN 5176-018 |
Min./max. length | 200-275 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!