Shroud turnbuckle closed with fork/terminal
Shroud turnbuckle sst A4 frk/wire cbl trm turned
TURNBCKL-FRK/TRML-CLOS-MACHINED-A4-D4
Art.-no. 5176019004
EAN 4052712073120
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Creates visually appealing connections by crimping the appropriate wire ropes
- When crimping, ensure that the correct crimping jaws are selected
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Material | Stainless steel A4 |
Surface | Plain |
Gloss level | Polished |
Thread type | Metric thread |
Suitable for rope diameter | 4 mm |
Nominal diameter (d1) | 8 mm |
Bolt diameter (d2) | 8 mm |
Min. length (l1) | 210 mm |
Max. length (l2) | 285 mm |
Fork width (inner) (l3) | 11 mm |
Fork height (h1) | 11 mm |
Product weight (per item) | 142.000 g |
Other standard | WN 5176-019 |
Min./max. length | 210-285 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
