Shroud turnbuckle A4 stainless steel, closed
Shrd trnbckl sst A4 toggle/wire cable term
TURNBCKL-TGL/TRML-A4-D3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Creates visually appealing connections by crimping the appropriate wire ropes
- When crimping, ensure that the correct crimping jaws are selected
These products have not been developed and manufactured as slings or load-bearing equipment. Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Nominal diameter (d1) | 6 mm |
Bolt diameter (d2) | 6 mm |
Min. length (l1) | 180 mm |
Max. length (l2) | 250 mm |
Fork width (inner) (l3) | 7 mm |
Fork height (h1) | 15 mm |
Material | Stainless steel A4 |
Surface | Plain |
Product weight (per item) | 86.310 g |
Thread type | Metric thread |
Other standard | WN 5176-050 |
Min./max. length | 180-250 mm |
Suitable for rope diameter | 3 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!