Shrink, planishing and finishing hammer short version with round, grid face
Plnshng/bmpng/finishing hmmr, short, rnd crss-mlld
PANBETHAM-BDYWRK-SPN-CROSSMILLED-SMALL
Art.-no. 071574 23
EAN 4011231747998
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Length of head | 105 mm |
Face diameter (hammer) (Ø) | 32 mm |
Peen length x peen width | 25 x 25 mm |
Hammer weight | 300 g |
Material | Hardened steel |
Material of handle | Hickory |
Length of handle | 320 mm |