Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Shrink cap

Shrink cap quadruple plastic pipe
SHRKCAP-UNI-PLAPIP-HP-32/40/50MM

Art.-no. 0886600070

EAN 4099618173509

-,--
price per selected packing unit
| Individual prices for customers after login
Shrink cap

Art.-no. 0886600070

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For professional, watertight sealing of the front ends of plastic heat pump pipes outdoors
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

XPE - Crosslinked polyethylene foam

Outer diameter

180 mm

Min./max. shrinkage diameter

70-160 mm

Min./max. shrinkage diameter 2

18-64 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information