Shower handset 3 Jet Click!
HANDSHWR-3JETCLICK!
Art.-no. 9501024873
EAN 4068362375309
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Elegant chrome plated surface for a modern and stylish bathroom environment
- 3 individually selectable spray patterns: Rain, pulse and mono, which provide a unique shower experience
- Click! switching mechanism allows the spray pattern to be changed quickly at the push of a button
- EasyClean function: Silicone nubs can be easily freed from lime and dirt deposits
- MinusFlow technology ensures reduced water consumption without sacrificing comfort
- Standard G 1/2 inch connecting thread for simple and secure installation
Datasheets(X)
Material | ABS |
Surface | Chrome plated |
Number of spray types | 3 |
Connection thread | G 1/2 inch |
Shower head diameter | 120 mm |
Min. pressure | 1 bar |
Flow rate | 14 l/min |