Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Shower channel, super flat with integrated drain

Shower channel superflat
DRNCHAN-SUPFL-800X53MM

Art.-no. 5273304080

EAN 4058794033762

-,--
price per selected packing unit
| Individual prices for customers after login
Shower channel, super flat with integrated drain

Art.-no. 5273304080

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very low installation depth



Waterproofing membrane with overlap


  • 100 % watertight

  • Easy, reliable connection to the second sealing layer

  • No additional membranes required


Waterproofing membrane is only installed after the screed has been applied using the butyl strip


No damage to waterproofing membrane during construction phase



Can also be mounted on the wall itself


Versatile



Fully removable syphon


  • Extremely easy to clean

  • Suitable for pipe cleaning spirals
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For integrating in the screed for floor-level showers

Length x width (L x B)

840 x 102 mm

Height (H)

53 mm

Material of assembly block

EPS rigid foam

Material of sealing collar

PP - Polypropylene

Material of channel-tray

Stainless steel

Gutter length (LR)

800 mm

Gutter width (BR)

65 mm

Flange width (X)

15 mm

Drain rate

0.5 l/s

Water-trap height

25 mm

Nominal width of DN outflow

DN 40 horizontal

Max. height

67 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Tile recess for super-flat shower channels

TLERECES-CHAN-SFL-800

Made from a single material - no separate installation clips/supports
x 1 pcs
Full cover for flat line-drainage shower boards, super-flat line-drainage shower boards, super-flat shower channels

COV-CHAN-SFL-MAT-500

x 1 pcs
Full cover for flat line-drainage shower boards, super-flat line-drainage shower boards, super-flat shower channels

COV-CHAN-SFL-POL-800

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
Syphon insert for shower channel, super flat, and shower board, linear, flat/super flat

SP-SIPHINRT-F.-DRNCHAN-SUPFL

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information