Shoulder screw with thread and slot
DIN 927 plain brass
SCR-DIN927-MS-M4X8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
![]() | |
Thread type x nominal diameter (d1) | M4 |
Head height (l1) | 8 mm |
Thread length (metric thread) (be) | 6 mm |
Head diameter (dk) | 5.5 mm |
Standards | DIN 927 |
Matière | Brass |
Hardness category | 14H |
Finition | Plain |
RoHS-compliant | Yes |
Head type | Cheese head |
Drive type | Slot |
Internal drive | Slot |
Thread type | Metric thread |
Pitch | 0.7 mm |
Thread form | Standard metric thread |
Product class | A |
Datasheets (0)
Certificates/
Documents
Services und Systeme rund ums Produkt