Short screwdriver with AW tip
Screwdriver AW tip hexagon blade short
SCRDRIV-AW-KNIRPS-AW20X25
Art.-no. 061321720
EAN 4038898272489
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The AW tip ensures improved clamping in the screw head and prevents unwanted cam out
- Ideal for hard-to-reach areas due to the short design
- Improved power transmission, longer service life and optimal centring thanks to the AW tip
- Extremely robust hexagon shank, which has been matt chrome-plated to protect against corrosion
- Best possible fit in the screw thanks to the black point tip
- The colour coding immediately indicates which size is being used
- The 2-component handle, with its ergonomic shape, soft outer material and flattened sides, ensures optimal power transmission and effortless working
- Quick and easy identification of the correct screwdriver thanks to the drive symbol and width across flats on the handle
Product information
Datasheets(X)
![]() | |
Tip size | AW20 |
Blade length (A) | 25 mm |
Handle length (B) | 62 mm |
Handle width (C) | 31 mm |
