Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Short adapter Mini 13-pin to 7-pin 12V

Short adapter mini 13- to 7-pin 12 V
PLGCON-MINIADAPTER-PLG7PIN-SKT13PIN-12V

Art.-no. 05553134
EAN 4038898528203
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
Simple, quick and clean solution



Lower weight burden from sockets and connectors



Connection


  • 13-pin socket on towing vehicle

  • 7-pin connector on trailer
Notice

Only the functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected

Protection class in fitted state: IP 54



7-pin end complies with ISO 1724 respectively



13-pin end complies with ISO 11446 respectively

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Adapters are used to join the 7-pin and 13-pin system together

Length

6 cm

Nominal voltage

12 V/DC

IP protection class

IP 54

ISO

1724
11446

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information