Short adapter Mini 13-pin to 7-pin 12V
Short adapter mini 13- to 7-pin 12 V
PLGCON-MINIADAPTER-PLG7PIN-SKT13PIN-12V
Art.-no. 05553134
EAN 4038898528203
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Simple, quick and clean solution
Lower weight burden from sockets and connectors
Connection
- 13-pin socket on towing vehicle
- 7-pin connector on trailer
Only the functions 1 to 7 that comply with ISO 1724 or ISO 11446 can be connected
Protection class in fitted state: IP 54
7-pin end complies with ISO 1724 respectively
13-pin end complies with ISO 11446 respectively
Datasheets(X)
Adapters are used to join the 7-pin and 13-pin system together
Length | 6 cm |
Nominal voltage | 12 V/DC |
IP protection class | IP 54 |
ISO | 1724, 11446 |