Short adapter 15-pin to 2 x 7-pin 24V
Short adapter 15- to 2x7-pin 24 V
PLGCON-(ADAPTER-SMALL)-15PIN-2X7PIN-24V
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Contact assignment: 15-pin complies with ISO 12098 / 7-pin complies with ISO 1185 and 3731
Straight version
Connection
- On towing vehicle/trailer
15-pin socket
2x7-pin socket
Datasheets(X)
Connection of 15-pin sockets to 7-pin connectors, e.g. our spiral wires
Design | Straight |
Length | 155 mm |
ISO | 12098 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!