Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Shop floor board
Manufactured from the Würth aluminium profile system WAPS
®

Shop floor board Flex
COF-TAFEL-FLEX-WAPS-1620X750X2010MM

Art.-no. 1967700589

EAN 4061338730706

-,--
price per selected packing unit
| Individual prices for customers after login
Shop floor board
Manufactured from the Würth aluminium profile system WAPS
®

Art.-no. 1967700589

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Board area for use on both sides
  • Four swivel castors, two with locking brake

  • With two levels of CLIP-O-FLEX® Hybrid below the board surface for use on both sides
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

1620 mm

Width

750 mm

Height

2010 mm

Design

Magnetic

Colour

White

Number of rolls

4

Material

Aluminium

Surface

Anodised

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Disposal container For workstations manufactured from the Würth aluminium profile system WAPS®

WAPS-ENTS.-BEHAELTNIS-56LTR-ROLLEN

x 1 pcs
Shelf For shop floor board

FACHBODEN-ALU-PROFIL+MULI-CLIP-ABLAGE

x 1 pcs
Quiver holder

KÖCHERHALTERUNG-ZUBEHÖR-TAFEL-FLEX-400MM

For shop floor board pin or magnet. Bracket for planes
x 1 pcs
Swing wing Foldable

SCHWENKFLÜGEL-KLAPPBAR-700X1120MM

For shop floor board pin or magnet.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information