Shoelaces made from recycled materials
Shoelaces, recycled
SHOELACE RECYCLED BLACK/WHITE 150CM
Art.-no. M437578150
EAN 4255576540566
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resistant to tearing
- Resistant to a wide range of chemicals
- Low water absorption
- Made in Europe
Datasheets(X)
Colour | Black, White |
Length | 150 cm |
Material | 100% polyester (55% recycling polyester) |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |