Shoelaces made from recycled materials
Shoelaces, recycled
SHOELACE RECYCLED BLACK 90CM
Art.-no. M437579090
EAN 4255576540573
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Resistant to tearing
- Resistant to a wide range of chemicals
- Low water absorption
- Made in Europe
Datasheets(X)
Colour | Black |
Length | 90 cm |
Material | 100% recycled polyester |
Washable at | 30°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Do not iron, Do not dry clean |