Shoelaces
SHOELACES BLACK/RED 120CM
Art.-no. M039054120
EAN 4260372981734
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
These durable shoelaces are available in three lengths. Recommendation: Low-cut shoes 90 cm long, boots 120-150 cm long (depending on leg height).
- Tear-resistant polyester
- Resistant to a wide range of chemicals
- Low water absorption, therefore no restriction on use in winter
Product information
Datasheets(X)
Colour | Black, Red |
Length | 120 cm |
Material | 100% polyester |
Number of pieces | 1 Pair |