Shock absorber tool set, universal 22 pieces
Shock absorber tool set 22 pieces
SHOCK ABS. TOOL SET SUSPENS.STRUT AREA
Art.-no.
1952003650
EAN 4058794955729
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Exclusively for trade customers
Register now and access more than 125,000 products
The set represents a selection of the most common tools with the greatest possible market coverage.
- Allows you to loosen the piston rod nut while holding the piston rod
- For dismantling spring struts when exchanging individual components, such as springs, shock absorbers, mounts, dust protection cuffs, stop buffers etc.
- Optimal handling and short assembly times with supplied ratchet wrenches
- In conjunction with a torque wrench, ensures tightening is according to manufacturer's specifications
Scope of delivery:
- 7 x special socket nuts for piston rod nuts size 16 – 17 – 18 – 19 – 21 – 22 – 24 mm
- 10 x long special bits to clamp the piston rod: Flat/oval 5.2 x 8.0/6.0 x 9.0/7.0 x 10.0/8.0 x 11.0 mm; hexagon socket: Size 6 – 7 – 8 mm; multitooth: XZN M12/Torx: TX50 – TX60
- 3 x ratchet wrenches: Size 10 – 19 – 22 mm
- 1 x plier wrench size 22, plier width 5.0 mm, borehole diameter 14.5 mm (VAG)
- 1 x plier wrench size 22, plier width 2.6 mm (MB C-Class from construction year 2000)
Product information
Datasheets(X)
Number of pieces | 22 PCS |