Shock absorber installation tool set Universal, 8 pieces
Shock absorber mounting tool set universal
SPEC KIT MOUNT SHOCK ABS. W. STOP BUF
Art.-no. 1952003800
EAN 4058794286427
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For much easier installation of shock absorbers with an internal rebound buffer spring.
- Enables piston rods to be removed and secured without damage and prevents the piston rod retracting when only the spring is being replaced
- Springs no longer need to be compressed to the maximum level, resulting in a safer clamping process
- Fixing nut is easy to screw on to the piston rod during installation
- Can be used both when changing only the spring and when completely replacing the spring and shock absorber
- Product "upgrade" with two spacers that can also be used for absorbers with extra-long rebound buffer springs and/or piston rods
- For universal use with most vehicle brands and models
Scope of delivery
- 1 x telescopic pulling attachment, 2 pieces
- 1 x mounting cylinder for pulling attachment
- 1 x clamping jaw with screws
- 1 x clamping jaw screws for piston rod, diameter up to 28 mm
- 2 x spacers, H = 10 mm / H = 20 mm
- 1 x spanner
Product information
Datasheets(X)
Number of pieces | 8 PCS |
Shock absorber installation tool set Universal, 8 pieces including:
1
x
T-handle hexagon socket with ball head
SCRDRIV-HNDL-T-HEXSKT-BALHD-6X150
Description:
6 mm
Side tip
Quantity:
1
x
1
x
Description:
N/A
Quantity:
1
x
1
x
Description:
N/A
Quantity:
1
x
1
x
Description:
N/A
Quantity:
1
x
1
x
Description:
N/A
Quantity:
1
x
1
x
Description:
N/A
Quantity:
1
x
1
x
Description:
N/A
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).