Shipping box
Shipping box
BOX-TRANSPORTBOX-580X352X295MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Receive quality proven a million times over with the dispatch of Würth products (identical cardboard box without Würth printing)
- Protects the products being shipped against destruction or penetration during shipping
- Sturdy structure with high-quality corrugation protects products against damage or loss
- Cardboard box can be set up quickly
- No need to tape the bottom of lock-bottom boxes (except 0992905040)
Design | Folding carton |
External length | 580 mm |
External width | 352 mm |
External height | 295 mm |
Internal length | 574 mm |
Internal width | 335 mm |
Interior height | 274 mm |
Wave type | 2.50BC |
Max. loading weight | 25 kg |
Datasheets (0)
Certificates/ Documents (0)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt