Shim ring for Favor clamping element
Shim ring for curved piece Favor
RG-CRVPCE-FAVR-(EN-GJMW-400-5)-(TZN)-20
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Can be adapted to the relevant inclination between the pull rod and steel construction
A clamping element consists of a curved piece and a shim ring.
Only intended for frameworks with primarily static loading.
Datasheets(X)
Wind, stabilisation and cross bracing in steel constructions
![]() | |
Suitable for tie rod | M20 |
Diameter of hole (d1) | 21 mm |
Length (l1) | 40 mm |
Width (b1) | 40 mm |
Thickness (h1) | 12 mm |
Material | Malleable cast iron - white |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
